Shop All Galvanized Pipe Fittings
Smith-Cooper
Reducing Coupling, Galv., 150lb, 4X3/4"
Mfr # 4316011282
Zoro # G6779278
product price: $97.69
/ea
Free Shipping & Returns
$97.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
- Pipe Size - Pipe Fitting 4" x 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4316011282
- Zoro # G6779278
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" x 3/4" |
Details
Item | Reducing Coupling,Galv.,150lb,4X3/4" |
Specific Fitting Shape | Reducer Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Description
Reducing Coupling,Galv.,150lb,4X3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Pre-Attached Gasket, 3 in Nominal, Buna-N, Domestic (WH300-G)
- NIBCO 1/2" x 6" NOM FTG Copper Stub Out (620L 1/2X6)
- ZORO SELECT Single Hole Wrap Strap, Pipe Sz 2 In (0500381082)
- ANVIL 3/8" MNPT x 1/4" FNPT Galvanized Bushing (0319905402)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 3X3/4" (4316010882)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 6X4" (4316010924)
- SMITH-COOPER Union, Galvanized, 150lb, 2-1/2" (4316012618)
- SMITH-COOPER Square Plug, Galvanized, 150lb, 6" (4316012428)
- SMITH-COOPER Floor Flange, Galvanized, 150lb, 3" (4316010766)
- SMITH-COOPER Bar Plug, Galvanized, 150lb, 5" (4316010002)
- ZORO SELECT 2-1/2" FNPT Galvanized Merchant Coupling (511-229)
- Smith-Cooper Galvanized Pipe Fittings