Shop All Galvanized Pipe Fittings
Smith-Cooper
Reducing Coupling, Galv., 150lb, 4X3-1/2"
Mfr # 4316011294
Zoro # G6779138
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
- Pipe Size - Pipe Fitting 4" x 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4316011294
- Zoro # G6779138
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" x 3-1/2" |
Details
Item | Reducing Coupling,Galv.,150lb,4X3-1/2" |
Specific Fitting Shape | Reducer Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Description
Reducing Coupling,Galv.,150lb,4X3-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 1.5 gpm Aerator Repair Part Faucet, Oil Rubbed Bronze (RP62152OB)
- KOHLER Archer 60" X 32" Drop-In Bath With Reversible Drain (1123-96)
- OLYMPIA Towel Bar in Chrome (H-1013)
- LEGEND VALVE 3/4" T-1007 IPS X C BALL VALV (101-624)
- SMITH-COOPER Reducing Tee, Galvanized, 150lb, 4X2" (4316011994)
- SMITH-COOPER Street 45, Galvanized, 150lb, 4" (4316012322)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 5X3" (4316010914)
- SMITH-COOPER Elbow 90, Galvanized, 150lb, 3" (4316010520)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 5X4" (4316010916)
- SMITH-COOPER Tee, Galvanized, 150lb, 3" (4316012520)
- ANVIL 3/4" x 1/4" x 3/4" FNPT Galvanized Reducing Tee (0311039408)
- Smith-Cooper Galvanized Pipe Fittings