Shop All Galvanized Pipe Fittings
Smith-Cooper
Reducing Coupling, Galv., 150lb, 3X2-1/2"
Mfr # 4316011280
Zoro # G6779153
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
- Pipe Size - Pipe Fitting 3" x 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4316011280
- Zoro # G6779153
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 2-1/2" |
Details
Item | Reducing Coupling,Galv.,150lb,3X2-1/2" |
Specific Fitting Shape | Reducer Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Description
Reducing Coupling,Galv.,150lb,3X2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Trinsic Single Handle Bathroom Faucet Chrome (559LF-MPU)
- AMERICAN STANDARD Colny Tpmt 20G Ss Sink3Hol wDrin (20SB.8252283S.075)
- BONOMI 1-1/2" NPT Brass Ball Valve 3-Way (355N-11/2)
- DELTA Delta Windemere Robe Hook, Stainless (70035-SS)
- SMITH-COOPER Pipe Nipple Galv 3X3 In (570-030BC)
- SMITH-COOPER Cap, Galvanized, 150lb, 3" (4316010320)
- SMITH-COOPER Reducing Coupling, Galvanized, 150lb, 6X2" (4316011298)
- SMITH-COOPER Coupling, Galvanized, 150lb, 6" (4316010428)
- SMITH-COOPER Cap, Galvanized, 150lb, 6" (4316010326)
- SMITH-COOPER Cross, Galvanized, 150lb, 3" (4316012720)
- LEGEND VALVE 1" GALV SIDE OUTLET TEE (352-315C)
- Smith-Cooper Galvanized Pipe Fittings