Shop All Galvanized Pipe Fittings
Smith-Cooper
Reducing Coupling, Galv., 150lb, 2-1/2X2"
Mfr # 4316011268
Zoro # G6779348
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
- Pipe Size - Pipe Fitting 2-1/2" x 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4316011268
- Zoro # G6779348
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" x 2" |
Details
Item | Reducing Coupling,Galv.,150lb,2-1/2X2" |
Specific Fitting Shape | Reducer Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Description
Reducing Coupling,Galv.,150lb,2-1/2X2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MANUFACTURING Over Size Wall Flange Kit (4-Piece) (RK-OSF)
- SLOAN Flush Valve Accessory H541Awh Rep Kit Exp H500/600 Os Con Stop (3308855)
- AMERICAN STANDARD Serin Wallmount Faucet (T064356.002)
- B & K UNION GLV 1-1/4X1-1/4"" (511-706BG)
- SMITH-COOPER Tee, Galvanized, 150lb, 3" (4316012520)
- SMITH-COOPER Cap, Galvanized, 150lb, 6" (4316010326)
- SMITH-COOPER Floor Flange, Galvanized, 150lb, 3" (4316010766)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 3X3/4" (4316010882)
- SMITH-COOPER Street 45, Galvanized, 150lb, 4" (4316012322)
- SMITH-COOPER Elbow 90, Galvanized, 150lb, 3" (4316010520)
- THRIFCO PLUMBING 3/8 Inch x 5 Inch Galvanized Steel Nipple (5219090)
- Smith-Cooper Fittings