Shop All Galvanized Pipe Fittings
Smith-Cooper
Reducing 90 Elbow, Galvanized, 150lb, 3X1"
Mfr # 4316011550
Zoro # G6779418
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Reducing Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
- Pipe Size - Pipe Fitting 3" x 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4316011550
- Zoro # G6779418
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 1" |
Details
Item | Reducing 90 Elbow,Galvanized,150lb,3X1" |
Specific Fitting Shape | 90 Degree Reducing Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Description
Reducing 90 Elbow,Galvanized,150lb,3X1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER SW Cap, 3M, 316/L, 1-1/2" (4307005324)
- KOHLER Artifacts Deck Mount Pot Filler (99271-BL)
- PULSE SHOWERSPAS Shower System, Brushed Nickel, Wall (1011-BN)
- LASCO FITTINGS 90 CTS Elbow, 1/2 in, Schedule 40, White (4109005)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 3X1-1/2" (4316010888)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 5X3" (4316010914)
- SMITH-COOPER Cap, Galvanized, 150lb, 5" (4316010324)
- SMITH-COOPER Floor Flange, Galvanized, 150lb, 2-1/2" (4316010764)
- SMITH-COOPER Elbow 90, Galvanized, 150lb, 3" (4316010520)
- SMITH-COOPER Union, Galvanized, 150lb, 2-1/2" (4316012618)
- LEGEND VALVE 1" GALV. FLOOR FLANGE (352-465)
- Smith-Cooper Fittings