Shop All Bronze Pipe Fittings
Smith-Cooper
Reduce Coupling, 3/8x1/8", 125, Brz Nl
Mfr # 4385004030
Zoro # G1554782
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8" x 1/8"
- Specific Fitting Shape Reducer Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385004030
- Zoro # G1554782
- UPC # 092201384829
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" x 1/8" |
Details
Item | Reduce Coupling,3/8x1/8",125,Brz Nl |
Specific Fitting Shape | Reducer Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Description
Reduce Coupling,3/8x1/8",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Water Pressure Reducing Valve, 1/2 In. (1/2 LF N55BUM1)
- 3M Quick Connect Filter, 3.3 gpm, 3 Micron, 4-1/2" O.D., 22 1/2 in H (5613407)
- CHICAGO FAUCET Pre-Pack, Undermount Center (172-PPJKNF)
- RHEEM Natural Gas Residential Gas Water Heater, 75 gal., 75,100 BtuH (PRO+G75-76N RH)
- SMITH-COOPER Hex Bushing, 3/4x1/4", 125, Brz Nl (4385002950)
- SMITH-COOPER Union Elbow, 90 deg, 2", 300 gal. (4318000060)
- SMITH-COOPER Coupling, 1", 125, Brz Nl (4385001310)
- SMITH-COOPER Reduce Coupling, 1-1/2"x1/2", 125, Brz Nl (4385004350)
- SMITH-COOPER Square Plug, Cored, 4", 125, Brz Nl (4385006570)
- SMITH-COOPER Hex Bushing, 1-1/2"x1", 125, Brz Nl (4385003210)
- LEGEND VALVE 3/4 T-4320 NO LEAD IPS PAK X M (313-234NL)
- Smith-Cooper Fittings