Shop All Bronze Pipe Fittings
Smith-Cooper
Reduce Coupling, 3/4x1/8", 125, Brz Nl
Mfr # 4385004130
Zoro # G1554800
product price: $8.35
/ea
Sold in multiples of 2 for $16.70
$16.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4" x 1/8"
- Specific Fitting Shape Reducer Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385004130
- Zoro # G1554800
- UPC # 092201384812
- Country of Origin Thailand
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/8" |
Details
Item | Reduce Coupling,3/4x1/8",125,Brz Nl |
Specific Fitting Shape | Reducer Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Description
Reduce Coupling,3/4x1/8",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-BLOK Pipe Support Plate, 500 Lb Load, 9.5 In L (CLDP10)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 38 NPT 2 Long (ZUSA-PF-18101)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing CULLIGAN-RC-EZ-1 Replacement Water Filter Cartridge (CULLIGAN-RC-EZ-1)
- ZORO SELECT 1-1/2" NPT Bronze Swing Check Valve (10F305)
- SMITH-COOPER Reduce Coupling, 1"x1/2", 125, Brz Nl (4385004250)
- SMITH-COOPER Reducing Tee, 1"x3/4", 125, Brz Nl (4385005870)
- SMITH-COOPER Threaded FF Flange, Bronze, 150lb, 1-1/2" (4385000250)
- SMITH-COOPER Elbow, 45 deg, 1/2", 125, Brz Nl (4385002270)
- SMITH-COOPER Elbow, 90 deg, 1/8", 125, Brz Nl (4385001810)
- SMITH-COOPER Coupling, 1", 125, Brz Nl (4385001310)
- LEGEND VALVE 1 x 3/4 PEP NL PAK x CTS T4325 (313-252NL)
- Smith-Cooper Fittings