Shop All Bronze Pipe Fittings
Smith-Cooper
Reduce Coupling, 2"x1-1/4", 125, Brz Nl
Mfr # 4385004490
Zoro # G1554861
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2" x 1-1/4"
- Specific Fitting Shape Reducer Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385004490
- Zoro # G1554861
- UPC # 092201384355
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1-1/4" |
Details
Item | Reduce Coupling,2"x1-1/4",125,Brz Nl |
Specific Fitting Shape | Reducer Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Description
Reduce Coupling,2"x1-1/4",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, Carbon Steel (4353010400)
- PARKER 1/4" x 1/8" MNPT x FNPT 316 SS Reducing Bushing (4-2 RB-SS)
- K&S PRECISION METALS BRASS TUBE SQRE 1/16X12"" (8149)
- TYGON Tubing, Clear, 1/2 In. Inside Dia, 50 ft. (ACF00037)
- SMITH-COOPER Hex Bushing, 1-1/2"x1", 125, Brz Nl (4385003210)
- SMITH-COOPER Cap, 1-1/2", 125, Brz Nl (4385000950)
- SMITH-COOPER Cap, 3/4", 125, Brz Nl (4385000890)
- SMITH-COOPER Square Plug, Cored, 1-1/2", 125, Brz Nl (4385006490)
- SMITH-COOPER Square Plug, Cored, 4", 125, Brz Nl (4385006570)
- SMITH-COOPER Cross, 1", 125, Brz Nl (4385008900)
- SMITH-COOPER Coupling, 1", 125, Brz Nl (4385001310)
- Smith-Cooper Fittings