Shop All Bronze Pipe Fittings
Smith-Cooper
Reduce Coupling, 2"x1", 125, Brz Nl
Mfr # 4385004470
Zoro # G1554907
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2" x 1"
- Specific Fitting Shape Reducer Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385004470
- Zoro # G1554907
- UPC # 092201383723
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1" |
Details
Item | Reduce Coupling,2"x1",125,Brz Nl |
Specific Fitting Shape | Reducer Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Description
Reduce Coupling,2"x1",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Adjustable Tailpiece, 5-1/4 to 6-1/4 In (M962833-0020A)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, P-Trap (1PNL1)
- ZORO SELECT 3/4" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNE13)
- ZORO SELECT Ball Valve Repair Kit, SC301, 3" (4373001950)
- SMITH-COOPER Union, 4", 125, Brz Nl (4385008630)
- SMITH-COOPER Blind FF Flange, Bronze, 150lb, 4" (4385000070)
- SMITH-COOPER Street 90 deg, 1-1/4", 125, Brz Nl (4385006930)
- SMITH-COOPER Union, 1", 125, Brz Nl (4385008510)
- SMITH-COOPER Reducing Tee, 2"x1-1/2", 125, Brz Nl (4385006130)
- SMITH-COOPER Square Plug, Cored, 2", 125, Brz Nl (4385006510)
- JONES STEPHENS Bronze Solid Sq. Head Plug, No Lead, 1/2" (B74304LF)
- Smith-Cooper Fittings