Shop All Bronze Pipe Fittings
Smith-Cooper
Reduce Coupling, 2"x1-1/2", 125, Brz Nl
Mfr # 4385004510
Zoro # G1554931
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2" x 1-1/2"
- Specific Fitting Shape Reducer Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385004510
- Zoro # G1554931
- UPC # 092201383853
- Country of Origin Thailand
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1-1/2" |
Details
Item | Reduce Coupling |
Specific Fitting Shape | Reducer Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Description
Reduce Coupling,2"x1-1/2",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGDOM 3/4 Coupling, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K411-12)
- ZORO SELECT 1" FNPT Galvanized 45 Degree Elbow (5P835)
- NVENT CADDY Split Ring Hanger, 1/2 In, 180 lb Max Load (4550050PL)
- ASAHI Strainer, Sediment, Screen 3/4", 20 Mesh (3182007)
- SMITH-COOPER Elbow, 90 deg, 1-1/2", 125, Brz Nl (4385001950)
- SMITH-COOPER Tee, 3/4", 125, Brz Nl (4385008090)
- SMITH-COOPER Hex Bushing, 3"x2-1/2", 125, Brz Nl (4385003530)
- SMITH-COOPER Reduce Coupling, 1/2"x1/4", 125, Brz Nl (4385004090)
- SMITH-COOPER Tee, 1-1/4", 125, Brz Nl (4385008130)
- SMITH-COOPER Coupling, 2", 125, Brz Nl (4385001370)
- SMITH-COOPER Union Elbow, 90 deg, 1/2", 300 gal. (4318000050)
- Smith-Cooper Bronze Pipe Fittings