Shop All Bronze Pipe Fittings
Smith-Cooper
Reduce Coupling, 1/4x1/8", 125, Brz Nl
Mfr # 4385004010
Zoro # G1554660
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4" x 1/8"
- Specific Fitting Shape Reducer Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385004010
- Zoro # G1554660
- UPC # 092201385123
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" x 1/8" |
Details
Item | Reduce Coupling,1/4x1/8",125,Brz Nl |
Specific Fitting Shape | Reducer Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Description
Reduce Coupling,1/4x1/8",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. Stainless Steel PEX Barb x 3/4 in. Female Pipe Thread x 18 in. Water Heater Connector (APXCSST18)
- PENTAIR/PENTEK Bag Housing, 4-1/2 In., 1 In NPT, 25 gpm (ES31NA410-75)
- THRIFCO PLUMBING 3/8 X 6 Brass Nipple (9319092)
- ZURN 1/2" Pipe Dia., Bronze, Automatic, Trap Primer (Z1022-XL-1/2-SF)
- SMITH-COOPER Union Elbow, 90 deg, 1-1/2", 300 gal. (4318000058)
- SMITH-COOPER Hex Bushing, 4"x2-1/2", 125, Brz Nl (4385003580)
- SMITH-COOPER Threaded FF Flange, Bronze, 150lb, 1-1/2" (4385000250)
- SMITH-COOPER Reducing Tee, 1/2"x3/8", 125, Brz Nl (4385005640)
- SMITH-COOPER Elbow, 90 deg, 1-1/2", 125, Brz Nl (4385001950)
- SMITH-COOPER Threaded FF Flange, Bronze, 150lb, 1/2" (4385000210)
- GAMPAK BUSHING REDUCE 3/4X1/2"" (49001)
- Smith-Cooper Fittings