Shop All Bronze Pipe Fittings
Smith-Cooper
Reduce Coupling, 1/2"x3/8", 125, Brz Nl
Mfr # 4385004110
Zoro # G1554712
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2" x 3/8"
- Specific Fitting Shape Reducer Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385004110
- Zoro # G1554712
- UPC # 092201384881
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 3/8" |
Details
Item | Reduce Coupling,1/2"x3/8",125,Brz Nl |
Specific Fitting Shape | Reducer Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Description
Reduce Coupling,1/2"x3/8",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Thermoplastic Tubing (EJP4-7-25)
- STEEL & OBRIEN 1/2" Ball Valve, 2 Way/Clamp Ends - 316SS (BLV2C-.50-316)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 300 (1LBX7)
- PARKER Manual 2-Way Ball Valve, Barb, Polypro (PBPP6VMC6)
- SMITH-COOPER Hex Bushing, 1-1/2"x1-1/4", 125, Brz Nl (4385003230)
- SMITH-COOPER Street 90 deg, 1/8", 125, Brz Nl (4385006810)
- SMITH-COOPER Coupling, 1/2", 125, Brz Nl (4385001270)
- SMITH-COOPER Threaded FF Flange, Bronze, 150lb, 1" (4385000230)
- SMITH-COOPER Coupling, 2", 125, Brz Nl (4385001370)
- SMITH-COOPER Square Plug, Cored, 1/2", 125, Brz Nl (4385006410)
- LEGEND Adapter Male Brnz 1-1/4 (312-006)
- Smith-Cooper Fittings