Shop All Bronze Pipe Fittings
Smith-Cooper
Reduce Coupling, 1/2"x1/4", 125, Brz Nl
Mfr # 4385004090
Zoro # G1554828
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2" x 1/4"
- Specific Fitting Shape Reducer Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385004090
- Zoro # G1554828
- UPC # 092201385031
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 1/4" |
Details
Item | Reduce Coupling |
Specific Fitting Shape | Reducer Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Description
Reduce Coupling,1/2"x1/4",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GINGER 6Ft Straight Shower Rod Only in Polished Chrome (1139R-6/PC)
- COPPER PRESS BY TMG 3/4 in. x 3/4 in. Copper Press x Press Pressure Coupling with Dimple Stop (XPRC34)
- ZORO SELECT 1-1/4 " Dia., Polypropylene, White/Plastic Finish, Lavatory, Extension (1PNZ2)
- LEGEND VALVE 2" - 3" T-1002 LEVER HANDLE (101-980)
- SMITH-COOPER Reducing Tee, 2-1/2"x2", 125, Brz Nl (4385006190)
- SMITH-COOPER Elbow, 45 deg, 1-1/4", 125, Brz Nl (4385002330)
- SMITH-COOPER Square Plug, Solid, 1-1/4", 125, Brz Nl (4385007730)
- SMITH-COOPER Union, 4", 125, Brz Nl (4385008630)
- SMITH-COOPER Hex Bushing, 2"x1-1/4", 125, Brz Nl (4385003310)
- SMITH-COOPER Elbow, 90 deg, 2", 125, Brz Nl (4385001970)
- SMITH-COOPER Street 90 deg, 1/8", 125, Brz Nl (4385006810)
- Smith-Cooper Fittings