Shop All Bronze Pipe Fittings
Smith-Cooper
Reduce Coupling, 1-1/4"x1/2", 125, Brz Nl
Mfr # 4385004290
Zoro # G1554773
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4" x 1/2"
- Specific Fitting Shape Reducer Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385004290
- Zoro # G1554773
- UPC # 092201384638
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 1/2" |
Details
Item | Reduce Coupling,1-1/4"x1/2",125,Brz Nl |
Specific Fitting Shape | Reducer Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Description
Reduce Coupling,1-1/4"x1/2",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 304SS - #150 - Half Coupling - 1/2" FNPT x Butt Weld (ZUSA-PF-102)
- ZORO SELECT Expansion Joint, Single Sphere, 6 in. OD (WA-32-NN)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 3/8" MNPT - 60" L (ZUSA-PF-1227)
- SLOAN Solenoid Valve Eaf2 Solenoid Valve Cartridge (Iq Fct) (0335001)
- SMITH-COOPER Elbow, 90 deg, 1-1/4", 125, Brz Nl (4385001930)
- SMITH-COOPER Bull Head Tee, 1/2"x3/4", 125, Brz Nl (4385000610)
- SMITH-COOPER Tee, 1/2", 125, Brz Nl (4385008070)
- SMITH-COOPER Reducing Tee, 1/2"x3/8", 125, Brz Nl (4385005640)
- SMITH-COOPER Cross, 3/4", 125, Brz Nl (4385008880)
- SMITH-COOPER Coupling, 1/2", 125, Brz Nl (4385001270)
- JONES STEPHENS Bronze Solid Sq. Head Plug, No Lead, 1/2" (B74304LF)
- Smith-Cooper Bronze Pipe Fittings