Shop All Bronze Pipe Fittings
Smith-Cooper
Reduce Coupling, 1-1/4"x1", 125, Brz Nl
Mfr # 4385004330
Zoro # G1554730
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4" x 1"
- Specific Fitting Shape Reducer Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385004330
- Zoro # G1554730
- UPC # 092201384393
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 1" |
Details
Item | Reduce Coupling |
Specific Fitting Shape | Reducer Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Description
Reduce Coupling,1-1/4"x1",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAUB 2" 316 SS Grip L Coupling (G20450)
- LEGEND VALVE 1/2" T/S603 PVC BALL VALVE (201-203)
- THRIFCO PLUMBING Stainless Steel Washing Machine Hose, 48 Inch Long (9441110)
- JONES STEPHENS Coupling, Rolled, Stop, 3/4 C x 3/4 C (C75005)
- SMITH-COOPER Reducing Elbow, 90deg, 1-1/2x1", 125, Brz Nl (4385005210)
- SMITH-COOPER Square Plug, Solid, 3/8", 125, Brz Nl (4385007650)
- SMITH-COOPER Cross, 1-1/4", 125, Brz Nl (4385008920)
- SMITH-COOPER Union Elbow, 90 deg, 2", 300 gal. (4318000060)
- SMITH-COOPER Tee, 1", 125, Brz Nl (4385008110)
- SMITH-COOPER Reducing Tee, 1-1/4"x3/4", 125, Brz Nl (4385005910)
- LEGEND VALVE 1-1/4 T4301 NO LEAD PAK X PAK (313-216NL)
- Smith-Cooper Fittings