Shop All Bronze Pipe Fittings
Smith-Cooper
Reduce Coupling, 1-1/2"x3/4", 125, Brz Nl
Mfr # 4385004370
Zoro # G1554618
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2" x 3/4"
- Specific Fitting Shape Reducer Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385004370
- Zoro # G1554618
- UPC # 092201384416
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 3/4" |
Details
Item | Reduce Coupling |
Specific Fitting Shape | Reducer Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Description
Reduce Coupling,1-1/2"x3/4",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 12V DC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1 in Pipe Size (8215G050-12/DC)
- AMERICAN STANDARD Metal, Drain, Drain Stopper Assembly (066116-0020A)
- CHERNE Pipe Plug, Pneumatic, 3 In (271713)
- ZORO SELECT Hex Nipple 1/8In, PK10 (5RLA1)
- SMITH-COOPER Threaded FF Flange, Bronze, 150lb, 1" (4385000230)
- SMITH-COOPER Reducing Tee, 1-1/4"x1", 125, Brz Nl (4385005960)
- SMITH-COOPER Square Plug, Solid, 1/2", 125, Brz Nl (4385007670)
- SMITH-COOPER Threaded FF Flange, Bronze, 150lb, 1-1/4" (4385000240)
- SMITH-COOPER Union Elbow, 90 deg, 1-1/4", 300 gal. (4318000056)
- SMITH-COOPER Hex Bushing, 1-1/2"x3/4", 125, Brz Nl (4385003190)
- LEGEND VALVE 3/4" BRZ MALE ADAPTER NL (312-004NL)
- Smith-Cooper Fittings