Shop All Pipe Thread Sealant Tape
Smith-Cooper
PTFE Tape, Yellow, for Gas, 1/2X260"
Mfr # 4382000290
Zoro # G6774411
product price: $2.65
/ea
Sold in multiples of 3 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material PTFE
- Tape Width 1/2"
- Tape Length 260"
- Tape Shape Continuous Roll
- Tape Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4382000290
- Zoro # G6774411
- Country of Origin China
- Category Pipe Thread Sealant Tape
Dimensions
Tape Width | 1/2" |
Tape Length | 260" |
Details
Item | PTFE Tape |
Tape Backing Material | PTFE |
Tape Shape | Continuous Roll |
Tape Color | Yellow |
Tape Thickness | 0.0035" |
Max. Tape Performance Temp. | 620 Degrees F |
Standards | ASTM Mill Spec T-27730A |
Description
PTFE Tape,Yellow,for Gas,1/2X260 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Gray Large Concrete Patching Compound Kit (5494323)
- COMPONENT HARDWARE Clear Silicone Sealant Cartrdge, 10.3 oz. (M90-1010)
- SIKA Sika 1632017 33 oz Pro Select Fence Post Backfill (1632017)
- 3M Electrical Tape, 1 mil, 2"x72 yd., White (3M 1350 2" x 72 yds White)
- SMITH-COOPER PTFE Tape, 3/4X520" (4382000330)
- SMITH-COOPER Nickel PTFE Tape, for SS 3/4X260" (4382000350)
- SMITH-COOPER PTFE Tape, 1/2X260" (4382000280)
- SMITH-COOPER PTFE Tape, 1/2X520" (4382000320)
- OATEY 1/2X260 Gry Ptfe Tape (15050D)
- FEDPRO Venom Ptfe Thred-Tape 1/2 X 1500 (FPRVM1500-MC)
- SURTEK Thread seal tape 1/2" x 13m (138052)
- Smith-Cooper Pipe Sealants