Shop All Pipe Thread Sealant Tape
Smith-Cooper
PTFE Tape, 3/4X520"
Mfr # 4382000330
Zoro # G6774317
Sold in multiples of 7 for $8.05
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material PTFE
- Tape Width 3/4"
- Tape Length 520"
- Tape Shape Continuous Roll
- Tape Thickness 0.0035"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4382000330
- Zoro # G6774317
- Country of Origin China
- Category Pipe Thread Sealant Tape
Dimensions
Tape Width | 3/4" |
Tape Length | 520" |
Details
Item | PTFE Tape |
Tape Backing Material | PTFE |
Tape Shape | Continuous Roll |
Tape Thickness | 0.0035" |
Max. Tape Performance Temp. | 620 Degrees F |
Standards | ASTM Mill Spec T-27730A |
Description
PTFE Tape,3/4X520 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER GLUE Instant Adhesive, Future Glue Series, Clear, 0.17 oz, Bottle (15111)
- GARDNER-GIBSON Cement BJ All-Weather 1 Gal (6230-9-34)
- 3M Film Tape, Polyurethane, Clear, 3 In x 5 Yd (8561)
- SCAPA NORTH AMERICA Scapa 3" X 60 Yrd Yellow Pe Tape Pinked Edges 16Rls/Case Pk (SAP 152609)
- SMITH-COOPER PTFE Tape, 1/2X520" (4382000320)
- SMITH-COOPER Nickel PTFE Tape, for SS 3/4X260" (4382000350)
- SMITH-COOPER PTFE Tape, 1/2X260" (4382000280)
- AA THREAD Thread Seal Tpe 1/2X260" (01440031)
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 3/4"X 30ft. (28120)
- BLUE MONSTER Anti-Seize Tape, 1/2 in, Silver, 600 in (70894)
- TEADIT Joint Sealant, Expanded PTFE, 1" x 75 ft. (SL24B.75.1)
- Smith-Cooper Pipe Thread Sealant Tape