Shop All Pipe Thread Sealant Tape
Smith-Cooper
PTFE Tape, 3/4X260"
Mfr # 4382000300
Zoro # G6774341
product price: $0.78
/ea
Sold in multiples of 14 for $10.92
$10.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material PTFE
- Tape Width 3/4"
- Tape Length 260"
- Tape Shape Continuous Roll
- Tape Thickness 0.0035"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4382000300
- Zoro # G6774341
- Country of Origin China
- Category Pipe Thread Sealant Tape
Dimensions
Tape Width | 3/4" |
Tape Length | 260" |
Details
Item | PTFE Tape |
Tape Backing Material | PTFE |
Tape Shape | Continuous Roll |
Tape Thickness | 0.0035" |
Max. Tape Performance Temp. | 620 Degrees F |
Standards | ASTM Mill Spec T-27730A |
Description
PTFE Tape,3/4X260 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE Glue, Clear, 0.18 oz (7807301CT)
- 3M Electrical Tape, 8 mil, 3/4" x 60 ft., PK20 (2520-3/4x60FT)
- ZORO SELECT Needle, Disposable Luer Lock PTFE 10 PK Black (5FVL5)
- ALIEN TAPE 3 PACK (7087)
- SMITH-COOPER Nickel PTFE Tape, for SS 3/4X260" (4382000350)
- SMITH-COOPER PTFE Tape, 3/4X520" (4382000330)
- SMITH-COOPER PTFE Tape, 1/2X520" (4382000320)
- SMITH-COOPER PTFE Tape, 1/2X260" (4382000280)
- ZORO SELECT Sealant Tape, 1/2 x 260 In (21TF27)
- SEALEX Joftt Sealant, 3/16 ft. W, White, 75 ft. L (SX0000-0188-0075)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 1 In. W, 520 In. L (26160)
- Smith-Cooper Pipe Thread Sealant Tape