Shop All Pipe Thread Sealant Tape
Smith-Cooper
PTFE Tape, 1/2X520"
Mfr # 4382000320
Zoro # G6774560
Sold in multiples of 11 for $9.46
$9.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material PTFE
- Tape Width 1/2"
- Tape Length 520"
- Tape Shape Continuous Roll
- Tape Thickness 0.0035"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4382000320
- Zoro # G6774560
- Country of Origin China
- Category Pipe Thread Sealant Tape
Dimensions
Tape Width | 1/2" |
Tape Length | 520" |
Details
Item | PTFE Tape |
Tape Backing Material | PTFE |
Tape Shape | Continuous Roll |
Tape Thickness | 0.0035" |
Max. Tape Performance Temp. | 620 Degrees F |
Standards | ASTM Mill Spec T-27730A |
Description
PTFE Tape,1/2X520 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC WOODY Fillr Pc Woody 12Oz (WOODY 12 OZ)
- SCOTCH Double-Sided Adhesive Roller, Dispenser (6061)
- 3M Double Coated Foam Tape, Indoor/Outdoor (VG-532W)
- DUPONT Film Tape, Polyimide, Amber, 2 In x 100 Ft (Kapton HN)
- SMITH-COOPER Nickel PTFE Tape, for SS 3/4X260" (4382000350)
- SMITH-COOPER PTFE Tape, 1/2X260" (4382000280)
- SMITH-COOPER PTFE Tape, 3/4X520" (4382000330)
- ANTI-SEIZE TECHNOLOGY Gasket-Making Tape POLY-TEMP(R), White (28010)
- ANTI-SEIZE TECHNOLOGY Gasket-Making Tape POLY-TEMP(R), White (28007)
- DIXON Industrial PTFE Tape, 1/2" (TTA50)
- CS HYDE Tape, PTFE Ctd Fibrglss, 10 mil, 2"x36 yd. (21-10S-2-36)
- Smith-Cooper Pipe Sealants