Shop All Black Pipe Fittings
Smith-Cooper
MNPT, Seamless Black Pipe Nipple, Schedule 80
Mfr # 4354002010
Zoro # G701978551
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
- Fitting Connection Type MNPT
- Basic Pipe Fitting Shape Nipple
- Pipe Fitting Connection Type MNPT x MNPT
- Pipe Size (Fittings) 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4354002010
- Zoro # G701978551
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1" |
Overall Pipe Length | 2" |
Details
Basic Pipe Fitting Material | Metal |
Fitting Connection Type | MNPT |
Basic Pipe Fitting Shape | Nipple |
Item | Seamless Black Pipe Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Specific Pipe Fitting Shape | Nipple |
Pipe Fitting Schedule/Class | Schedule 80 |
Description
Seamless Nipple,Black,80,1X2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, Clear, 1/4 In. Inside Dia, 50 ft. (ACF00016)
- ZORO SELECT CPVC Solid Flange, Schedule 80, 2" Pipe Size, Socket (9851-020)
- KOHLER Spray Assembly, Kitchen Sweep (1296709-VS)
- LEGEND VALVE 1/2" x 18" GALVANIZED NIPPLE (356-260)
- SMITH-COOPER 3" Black Cross (4316003020)
- SMITH-COOPER 2-1/2" x 2" Black Hex Bushing (4316000778)
- SMITH-COOPER MNPT, Seamless Black Pipe Nipple, Schedule 80 (4354001600)
- SMITH-COOPER 2-1/2" x 3/4" Black Reducing Coupling (4316001216)
- SMITH-COOPER 6" x 3" Black Reducing Coupling (4316001312)
- SMITH-COOPER FNPT, Malleable Iron Reducing Coupling, Class 300 (4316001404)
- ANVIL Flanged, Cast Iron Flange Union, Class 125 (0308300409)
- Smith-Cooper Black Pipe Fittings