Shop All Black Pipe Fittings
Smith-Cooper
MNPT, Seamless Black Pipe Nipple, Schedule 80
Mfr # 4354001700
Zoro # G601978552
Sold in multiples of 2 for $24.38
$24.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Fitting Connection Type MNPT
- Specific Pipe Fitting Shape Nipple
- Overall Pipe Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4354001700
- Zoro # G601978552
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Overall Pipe Length | 6" |
Pipe Size (Fittings) | 3/4" |
Details
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Fitting Connection Type | MNPT |
Item | Seamless Black Pipe Nipple |
Specific Pipe Fitting Shape | Nipple |
Pipe Fitting Schedule/Class | Schedule 80 |
Pipe Fitting Connection Type | MNPT x MNPT |
Description
Seamless Nipple,Black,80,3/4X6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Pipe Flange, Ductile Iron, 4 in, Grooved (0390210102)
- ZORO SELECT Cap, 4", 150,304, Thrd Heavy (4381030310)
- JONES STEPHENS Buildr Grd Plstc Toilet Seat, Bone, Elngtd, With Cover, Elongated, Bone (C101101)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075055.002)
- SMITH-COOPER FNPT, Malleable Iron 45 Degree Elbow, Class 300 (4316000600)
- SMITH-COOPER 2-1/2" x 2" Black Hex Bushing (4316000778)
- SMITH-COOPER 5" Black Threaded Bar Plug (4316000002)
- SMITH-COOPER 4" Black Floor Flange (4316000670)
- SMITH-COOPER 6" x 2" Black Hex Bushing (4316000828)
- SMITH-COOPER FNPT, Malleable Iron Cap, Class 300 (4316000270)
- ANVIL FNPT, Forged Steel Cross (0361036809)
- Smith-Cooper Black Pipe Fittings