Shop All Black Pipe Fittings
Smith-Cooper
MNPT, Seamless Black Pipe Nipple, Schedule 80
Mfr # 4354001660
Zoro # G001978589
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Fitting Connection Type MNPT
- Pipe Fitting Schedule/Class Schedule 80
- Specific Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4354001660
- Zoro # G001978589
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Overall Pipe Length | 4" |
Pipe Size (Fittings) | 3/4" |
Details
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Fitting Connection Type | MNPT |
Item | Seamless Black Pipe Nipple |
Pipe Fitting Schedule/Class | Schedule 80 |
Specific Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Description
Seamless Nipple,Black,80,3/4X4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-1/2" Nom Pipe, 304SS (200150-4-555)
- ZORO SELECT Pipe, 150 psi, SS, 16 (E4BNE26)
- ZORO SELECT Galv.Nipple, Seamless, 1/4XCLOSE (793LT6)
- EVERFLOW 5/8" Flare Plug Pipe Fitting; Brass (F39-58)
- SMITH-COOPER FNPT, Malleable Iron Reducing Coupling, Class 300 (4316001400)
- SMITH-COOPER 2" Black Recessed Coupling (4357000980)
- SMITH-COOPER 6" x 4" Black Reducing Coupling (4316001316)
- SMITH-COOPER 4" x 3/4" Black Hex Bushing (4316000802)
- SMITH-COOPER 2-1/2" x 2" Black Hex Bushing (4316000778)
- SMITH-COOPER 3" Black Floor Flange (4316000668)
- ANVIL FNPT, Black Forged Steel Merchant Coupling, Class 300 (0320201056)
- Smith-Cooper Fittings