Shop All Black Pipe Fittings
Smith-Cooper
MNPT, Seamless Black Pipe Nipple, Schedule 80
Mfr # 4354001600
Zoro # G001978572
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
- Fitting Connection Type MNPT
- Basic Pipe Fitting Shape Nipple
- Specific Pipe Fitting Shape Nipple
- Pipe Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4354001600
- Zoro # G001978572
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/4" |
Overall Pipe Length | 1-3/8" |
Details
Basic Pipe Fitting Material | Metal |
Fitting Connection Type | MNPT |
Basic Pipe Fitting Shape | Nipple |
Item | Seamless Black Pipe Nipple |
Specific Pipe Fitting Shape | Nipple |
Pipe Fitting Schedule/Class | Schedule 80 |
Pipe Fitting Connection Type | MNPT x MNPT |
Description
Seamless Nipple,Black,80,3/4X1-3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENTEC HP Regulator, CGA-326, Inlet 0 to 250 PSI, Needle Valve, Relief Valve, Use with: Nitrous Oxide (HP152-DGK-C326-01-NR)
- ZORO SELECT 1/2" FNPT 304 SS 90 Degree Elbow (2UA57)
- SIOUX CHIEF BACKWATER DEVICE 2"" IPS (802-7)
- ZORO SELECT Brass Hex Head Plug, MNPT, 1/8" Pipe Size (706121-02)
- SMITH-COOPER 4" x 3" Black Hex Bushing (4316000814)
- SMITH-COOPER FNPT, Malleable Iron 45 Degree Elbow, Class 300 (4316000600)
- SMITH-COOPER 4" Black Threaded Bar Plug (81892728)
- SMITH-COOPER 2-1/2" Black 45 Degree Elbow (4316000568)
- SMITH-COOPER 6" Black Coupling (4316000328)
- SMITH-COOPER FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 300 (4316002464)
- ZORO SELECT Socket Weld, Black Forged Steel 90 Degree Elbow, Class 3000 (1MNL7)
- Smith-Cooper Fittings