Shop All Black Pipe Fittings
Smith-Cooper
MNPT, Seamless Black Pipe Nipple, Schedule 80
Mfr # 4354001260
Zoro # G501978591
Sold in multiples of 2 for $19.10
$19.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
- Fitting Connection Type MNPT
- Basic Pipe Fitting Shape Nipple
- Pipe Fitting Schedule/Class Schedule 80
- Pipe Size (Fittings) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4354001260
- Zoro # G501978591
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/2" |
Overall Pipe Length | 4" |
Details
Basic Pipe Fitting Material | Metal |
Fitting Connection Type | MNPT |
Basic Pipe Fitting Shape | Nipple |
Item | Seamless Black Pipe Nipple |
Pipe Fitting Schedule/Class | Schedule 80 |
Pipe Fitting Connection Type | MNPT x MNPT |
Specific Pipe Fitting Shape | Nipple |
Description
Seamless Nipple,Black,80,1/2X4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Under-Counter Thermostatic Mixing Valve (99799-NA)
- VERSILON PEX Tubing, Clear, 7/16 in, 50 ft, 402F (TSFE14-0500-031-50)
- ZORO SELECT 1" MNPT x 1/8" FNPT Galvanized Hex Bushing (0819906926)
- WOODFORD MANUFACTURING Stem Lock SL-24 (SL-24)
- SMITH-COOPER 3" x 1" Black 90 Degree Reducing Elbow (4316001708)
- SMITH-COOPER 2-1/2" x 2" Black 90 Degree Reducing Elbow (4316001704)
- SMITH-COOPER 2-1/2" x 3/4" Black Reducing Coupling (4316001216)
- SMITH-COOPER 6" x 5" Black Hex Bushing (4316000836)
- SMITH-COOPER 5" Black Threaded Bar Plug (4316000002)
- SMITH-COOPER 6" Black 90 Degree Elbow (4316000428)
- HOMECARE 8700132254 .75 in. Black Pipe Cap (HO136085)
- Smith-Cooper Fittings