Shop All Black Pipe Fittings
Smith-Cooper
MNPT, Seamless Black Pipe Nipple, Schedule 80
Mfr # 4354001240
Zoro # G401978585
Sold in multiples of 3 for $16.47
$16.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
- Fitting Connection Type MNPT
- Basic Pipe Fitting Shape Nipple
- Specific Pipe Fitting Shape Nipple
- Overall Pipe Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4354001240
- Zoro # G401978585
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Overall Pipe Length | 3" |
Pipe Size (Fittings) | 1/2" |
Details
Basic Pipe Fitting Material | Metal |
Fitting Connection Type | MNPT |
Basic Pipe Fitting Shape | Nipple |
Item | Seamless Black Pipe Nipple |
Specific Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Pipe Fitting Schedule/Class | Schedule 80 |
Description
Seamless Nipple,Black,80,1/2X3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Cross, FNPT, 1/8" Pipe Size (1VFB3)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/4 in x 3/4 in Pipe Size (837-167)
- SPARTAN SCIENTIFIC 24V AC Glass-Filled Nylon Solenoid Valve, Normally Closed, 3/8 in Pipe Size (6200-E70-AAC6B)
- ZORO SELECT High Pressure Clamp, T304 Stainless Steel (13MHP2.5)
- SMITH-COOPER 5" x 2-1/2" Black Hex Bushing (4316000820)
- SMITH-COOPER 2-1/2" x 3/4" Black Reducing Coupling (4316001216)
- SMITH-COOPER 2" Black Recessed Coupling (4357000980)
- SMITH-COOPER 6" x 4" Black Hex Bushing (4316000834)
- SMITH-COOPER 6" x 2" Black Reducing Coupling (4316001308)
- SMITH-COOPER 3" x 2" Black Reducing Coupling (0810091009)
- ZORO SELECT Welded, Black Steel Blind Flange, Class 150 (FLCS1RFBL300)
- Smith-Cooper Fittings