Shop All Dielectric Unions
Smith-Cooper
MIPXC Dielectric Union, NL 1/2"
Mfr # 4347004200
Zoro # G6776170
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Pipe Size (Fittings) 1/2"
- Basic Pipe Fitting Shape Union
- Specific Fitting Shape Dielectric Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4347004200
- Zoro # G6776170
- Country of Origin China
- Category Dielectric Unions
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Details
Item | Dielectric Union |
Basic Pipe Fitting Shape | Union |
Specific Fitting Shape | Dielectric Union |
Description
MIPXC Dielectric Union,NL 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Tub/Shower Drain Covers Wrought Iron (102763WR)
- ZORO SELECT 304 Stainless Steel Nipple, 1/2 in Nominal Pipe Size, 6 in Overall Long, Threaded on Both Ends, NPT (T4BND11)
- SANI-LAV Hose Adapter, Stainless Steel, 3/4 in. Male GHT Outlet (N17S)
- ZORO SELECT 4" MNPT x 3" FNPT Galvanized Hex Bushing (511-900BC)
- SMITH-COOPER MIPXC Dielectric Union, NL 3/4" (4347004210)
- SMITH-COOPER FIPXC Dielectric Union, NL 1/2" (4347004030)
- SMITH-COOPER FIPXC Dielectric Union, NL 1" (4347004060)
- SMITH-COOPER FIPXC Dielectric Union, NL 3" (4347004110)
- SMITH-COOPER FIPXFIP Dielectric Union, NL 3/4" (4347004010)
- SMITH-COOPER MIPXC Dielectric Union, NL 1" (4347004220)
- LEGEND VALVE 1-1/2" T-572 DIELECTRIC UNION (301-307)
- Smith-Cooper Fittings