Shop All Brass Pipe Fittings
Smith-Cooper
Lead Free Brass 125 CWP Sweat Inlet Heavy Duty Hose Bibb, Sweat x NHT
Mfr # 4347003620
Zoro # G6776030
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Lead Free Brass
- Tube Size 3/4"
- Fitting Connection Type Sweat x NHT
- Basic Pipe Fitting Material Metal
- Pipe Fitting Connection Type C x C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4347003620
- Zoro # G6776030
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Tube Size | 3/4" |
Overall Pipe Length | 1/2" |
Details
Pipe Fitting Material | Lead Free Brass |
Fitting Connection Type | Sweat x NHT |
Basic Pipe Fitting Material | Metal |
Item | 125 CWP Sweat Inlet Heavy Duty Hose Bibb |
Pipe Fitting Connection Type | C x C |
Description
CXC No Kink HoseNL 3/4X1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 260 Brass Round Tube, 5/32 in Outside Dia, 1 ft Length (8128)
- DELTA Manual, 8" Mount, Commercial 3 Hole Low Arc Kitchen Faucet (100-DST)
- MOEN Handle Kit, 93989V (93989V)
- ANVIL 1/2" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 300 (0310507801)
- SMITH-COOPER 1/8INX3IN PIP E NIPPLE S40 BRASS (4638504040)
- SMITH-COOPER Hose End Vacuum BRKR, NL 3/4" (4347003540)
- JMF Company 5/16 in. Compression X 5/16 in. D Compression Brass Sleeve (41216)
- ZORO SELECT 45 Elbow Adapter, Brass, 1/8 in, NPTF (ZUSA-PF-9046)
- SIAM 1-1/2 90 Degree Street Elbow, Lead Free Brass, MNPT X FNPT, 125 PSI (XNL103-24)
- INTERSTATE PNEUMATICS Brass 100 PK (FA818-100K)
- ANDERSON METALS Plug Cored Brass 1/2 In (738109-08)
- Smith-Cooper Fittings