Shop All Stop & Waste Valves
Smith-Cooper
IPS Prem Straight Stop, NL 1/2"
Mfr # 4347003280
Zoro # G6775778
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Cast Brass
- Connection Type Threaded
- Max. Pressure 125 lb. CWP
- Size 1/2"
- Length 2.11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4347003280
- Zoro # G6775778
- Country of Origin China
- Category Stop & Waste Valves
Dimensions
Size | 1/2" |
Length | 2.11" |
Details
Item | IPS Prem Straight Stop,NL 1/2" |
Body Material | Cast Brass |
Connection Type | Threaded |
Max. Pressure | 125 lb. CWP |
Description
IPS Prem Straight Stop,NL 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Manual, 8" Mount, 2 Hole Low Arc Laundry Sink Faucet (B-0221)
- BANJO Check Valve, FKM (12705)
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 3/16" ID x 5/16" OD x 100 Ft. L (ZUSA-HT-1173)
- SMITH-COOPER Welded Nipple, S40,316/L, 2X5" (4321003360)
- SMITH-COOPER IPS Prem Straight Stop, NL 3/4" (4347003300)
- THRIFCO PLUMBING 1/2 Inch FIP Brass Ground Key Stop & Waste Valve (6415130)
- CHATHAM BRASS Shower Cut Off Valve, Shower Cut-off Valve Water Saver (E8)
- THRIFCO PLUMBING 1 Inch FIP Brass Ground Key Stop & Waste Valve (6415132)
- SPEARS Stop and Waste Valve, 3/4 In, Slip (8422W-007)
- THRIFCO PLUMBING 1/2 Inch CXC Brass Stop Valve with Waste (6415052)
- ZORO SELECT Stop and Waste Valve, Brass, IPS, 1/2 in. (105-103NL)
- Smith-Cooper Valves