Shop All Gate Valves
Smith-Cooper
IPS Bronze Gate Valve, NL 2"
Mfr # 4347000550
Zoro # G6774630
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4347000550
- Zoro # G6774630
- Country of Origin China
- Category Gate Valves
Details
Body Material | Bronze |
Item | IPS Bronze Gate Valve,NL 2" |
Description
IPS Bronze Gate Valve,NL 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 1" FNPT Bronze Swing Y Check Valve (507 1)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (70-103-41)
- VIEGA Elbow (28600)
- ZORO SELECT 1/4" Malleable Iron 90 Degree Elbow (4316000450)
- SMITH-COOPER IPS Prem Gate Valve, NL 3" (4347000290)
- SMITH-COOPER IPS Prem Gate Valve, NL 4" (4347000300)
- SMITH-COOPER IPS Prem Gate Valve, NL 1" (4347000240)
- SMITH-COOPER IPS Prem Gate Valve, NL 2-1/2" (4347000280)
- SMITH-COOPER IPS Prem Gate Valve, NL 3/4" (4347000230)
- SMITH-COOPER Gate Valve, 2", 316, Thrd 200 (4373002050)
- EVERFLOW FIP Cast Brass Gate Valve 1-1/4" (205T114-NL)
- Smith-Cooper Gate Valves