Shop All Ball Valves
Smith-Cooper
IPS Ball Valve, SP 400, NL 1"
Mfr # 4347000790
Zoro # G6775120
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4347000790
- Zoro # G6775120
- Country of Origin China
- Category Ball Valves
Details
Item | IPS Ball Valve,SP 400,NL 1" |
Description
IPS Ball Valve,SP 400,NL 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 12 in. L Model 14 Freezeless Sillcock (14C3-12-MH)
- ZORO SELECT 1/4" FNPT Carbon Steel Ball Valve Inline (08Q241N06014S4)
- AMERICAN STANDARD Single Handle Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (7075100.002)
- CHURCH SEAT Church Seat 500EC 063 14.375 in.W Lift-Off Round Closed Front Toilet Seat in Venetian Pink (500EC 063)
- SMITH-COOPER IPS Ball FP, w/Drain, NL 1/2" (4347002500)
- SMITH-COOPER Ball Valve Repair Kit, SC301, 2" (4373001930)
- SMITH-COOPER Ball Valve, 3/4", 304, FP 800, 2pcs (4373001040)
- SMITH-COOPER IPS Ball Valve, FP 600, NL 1/2" (4347001050)
- SMITH-COOPER FIP Gas Ball Valve, UL Listed, 1" (4377000260)
- SMITH-COOPER Ball Valve Repair Kit, SC301, 1/2" (4373001880)
- THRIFCO PLUMBING 1-1/2 Inch Stainless Steel 304 Ball Valve, 1000 WOG (6419036)
- Smith-Cooper Ball Valves