Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Hose X Thrd King Nipple, 316, 4"
Mfr # 4321002072
Zoro # G6800180
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape King Nipple
- Pipe Fitting Material 316/316L Stainless Steel
- Tube Size 4"
- Fitting Connection Type Hose x NPT
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4321002072
- Zoro # G6800180
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Tube Size | 4" |
Pipe Size (Fittings) | 4" |
Pipe Size | 4" |
Details
Specific Fitting Shape | King Nipple |
Pipe Fitting Material | 316/316L Stainless Steel |
Fitting Connection Type | Hose x NPT |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Item | King Nipple |
Pipe Fitting Connection Type | Hose x NPT |
Specific Pipe Fitting Shape | King Nipple |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Description
Hose X Thrd King Nipple,316,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC TRENDS Adptrdnsptflush 3X4X4Pvc (P1926)
- ZORO SELECT 1/2" x 9" Black Pipe Nipple Sch 40 (5P663)
- MILWAUKEE VALVE 1-1/2" Solder Bronze Swing Y Check Valve (1509Y 1 1/2)
- ASC ENGINEERED SOLUTIONS 3/8X1/4 Blk Hex Bushing (8700128906)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1-1/2X3/4" (4307000250)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 3/4X1/4" (4307000214)
- SMITH-COOPER Thrd 90 ELL, 3M, 304/L, 2-1/2" (4307000118)
- SMITH-COOPER Cap, 1-1/4", 150,316, Thrd Heavy (4381034060)
- SMITH-COOPER Socket Weld Full Coup., 150lb, 304 2-1/2" (4381047860)
- SMITH-COOPER Thrd 90 ST ELL, 3M, 304/L, 2" (4307000816)
- ZORO SELECT Half Coupling, 3/8", 150,304, Thrd Heavy (4381031820)
- Smith-Cooper Stainless Steel Pipe Fittings