Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Hose X Thrd King Nipple, 316, 3/8"
Mfr # 4321002054
Zoro # G6800101
product price: $11.89
/ea
Sold in multiples of 2 for $23.78
$23.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape King Nipple
- Pipe Fitting Material 316/316L Stainless Steel
- Tube Size 3/8"
- Fitting Connection Type Hose x NPT
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4321002054
- Zoro # G6800101
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Tube Size | 3/8" |
Pipe Size | 3/8" |
Pipe Size (Fittings) | 3/8" |
Details
Specific Fitting Shape | King Nipple |
Pipe Fitting Material | 316/316L Stainless Steel |
Fitting Connection Type | Hose x NPT |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Item | King Nipple |
Specific Pipe Fitting Shape | King Nipple |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Pipe Fitting Connection Type | Hose x NPT |
Description
Hose X Thrd King Nipple,316,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Outlet Tube Gasket (F1003)
- KOHLER Coralais Rite-Temp Valve Trim With (TS15621-4-CP)
- HOME BASICS Home Basics 2 Tier Plastic Dish Drainer, White (ZOR96078)
- DELTA Traditional 2-Handle Monitor(R) 17 Series Valve Trim with 3-Setting Integrated Diverter (T27897)
- SMITH-COOPER Hex Nipple, 316, 1/4" (4321002002)
- SMITH-COOPER Hose X Thrd King Nipple, 316, 3" (4321002070)
- SMITH-COOPER SW Insert, 3M, 316/L, 1-1/2X1" (4307005650)
- SMITH-COOPER Socket Weld Tee, 150lb, 304 3/4" (4381048810)
- SMITH-COOPER Elbow, 90 deg, 1/8", 150,304, Thrd Heavy (4381030600)
- SMITH-COOPER Socket Weld Tee, 150lb, 304 1-1/2" (4381048840)
- ZORO SELECT 1/2" FNPT 316 SS 45 Degree Elbow (604E111N012)
- Smith-Cooper Stainless Steel Pipe Fittings