Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Hose X Thrd King Nipple, 316, 3/4"
Mfr # 4321002058
Zoro # G6800153
original price:
$18.99
9% off
new price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape King Nipple
- Pipe Fitting Material 316/316L Stainless Steel
- Tube Size 3/4"
- Fitting Connection Type Hose x NPT
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4321002058
- Zoro # G6800153
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Tube Size | 3/4" |
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4" |
Details
Specific Fitting Shape | King Nipple |
Pipe Fitting Material | 316/316L Stainless Steel |
Fitting Connection Type | Hose x NPT |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Item | King Nipple |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Specific Pipe Fitting Shape | King Nipple |
Pipe Fitting Connection Type | Hose x NPT |
Description
Hose X Thrd King Nipple,316,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Push-to-Connect Swivel Elbow, 1/2 in Tube Size, Brass, Brass (U280LF)
- CANPLAS Wye Abs Sch40 Hub 3 In (102303LBC)
- JAY R. SMITH MANUFACTURING Sanitary Drain, Dome Bottom Strainer (3000DBS-2)
- ANVIL 1/4" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311026801)
- SMITH-COOPER Hose X Thrd King Nipple, 316, 2-1/2" (4321002068)
- SMITH-COOPER Hose X Thrd King Nipple, 316, 1/2" (4321002056)
- SMITH-COOPER Hose X Thrd King Nipple, 316, 3" (4321002070)
- SMITH-COOPER Socket Weld Full Coup., 150lb, 316, 1-1/2" (4381049240)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1/2X3/8" (4307000210)
- SMITH-COOPER SW Insert, 3M, 316/L, 1X1/4" (4307005626)
- ZORO SELECT 1/8" MNPT SS Hex Head Plug (4307001600)
- Smith-Cooper Fittings