Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Hose X Thrd King Nipple, 316, 3"
Mfr # 4321002070
Zoro # G6800250
product price: $88.15
/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape King Nipple
- Pipe Fitting Material 316/316L Stainless Steel
- Tube Size 3"
- Fitting Connection Type Hose x NPT
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4321002070
- Zoro # G6800250
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Tube Size | 3" |
Pipe Size (Fittings) | 3" |
Pipe Size | 3" |
Details
Specific Fitting Shape | King Nipple |
Pipe Fitting Material | 316/316L Stainless Steel |
Fitting Connection Type | Hose x NPT |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Item | King Nipple |
Pipe Fitting Connection Type | Hose x NPT |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Specific Pipe Fitting Shape | King Nipple |
Description
Hose X Thrd King Nipple,316,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Fitting, 3-9/32", Brass, Compression (394P-4-4)
- JOHNS MANVILLE 2-1/2" x 3 ft. Pipe Insulation, 1-1/2" Wall (690455)
- TEST-TITE Multi-Size Pneumatic Test Plug 10" to 16" (83216)
- MOEN Monticello Handle Adapter Kit (100561)
- SMITH-COOPER Hose X Thrd King Nipple, 316, 2-1/2" (4321002068)
- SMITH-COOPER Hose X Thrd King Nipple, 316, 3/4" (4321002058)
- SMITH-COOPER Hose X Thrd King Nipple, 316, 2" (4321002066)
- SMITH-COOPER Socket Weld Full Coupling, 150lb, 316, 2" (4381049250)
- SMITH-COOPER SW Insert, 3M, 304/L, 3X1" (4307004580)
- SMITH-COOPER Coupling, 1/2", 150,304, Thrd Heavy (4381030430)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 3000 - Coupling - 3/4" FNPT (ZUSA-PF-3153)
- Smith-Cooper Fittings