Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Hose X Thrd King Nipple, 316, 2-1/2"
Mfr # 4321002068
Zoro # G6800269
product price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape King Nipple
- Pipe Fitting Material 316/316L Stainless Steel
- Tube Size 2-1/2"
- Fitting Connection Type Hose x NPT
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4321002068
- Zoro # G6800269
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Tube Size | 2-1/2" |
Pipe Size | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Details
Specific Fitting Shape | King Nipple |
Pipe Fitting Material | 316/316L Stainless Steel |
Fitting Connection Type | Hose x NPT |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Item | King Nipple |
Pipe Fitting Connection Type | Hose x NPT |
Specific Pipe Fitting Shape | King Nipple |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Description
Hose X Thrd King Nipple,316,2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT Stainless Steel Ball Valve Inline (G-SSV-25)
- VIEGA Viega ProPress 45 street elbow, 1-1/4" x 1-1/4" (77063)
- LEGEND VALVE 1/2" x CLOSE 316 SS NIPPLE (316-060)
- NDS VALVE BOX COVER GRN 6"" (D109-GL)
- SMITH-COOPER Hose X Thrd King Nipple, 316, 2" (4321002066)
- SMITH-COOPER Hose X Thrd King Nipple, 316, 1" (4321002060)
- SMITH-COOPER Hose X Thrd King Nipple, 316, 1-1/4" (4321002062)
- SMITH-COOPER Socket Weld Union, 150lb, 304 3/4" (4381049010)
- SMITH-COOPER SW Insert, 3M, 316/L, 1-1/2X1" (4307005650)
- SMITH-COOPER Socket Weld Tee, 150lb, 316, 3" (4381050070)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Elbow - 1/8" FNPT (ZUSA-PF-6708)
- Smith-Cooper Fittings