Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Hose X Thrd King Nipple, 316, 1/2"
Mfr # 4321002056
Zoro # G6800162
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape King Nipple
- Pipe Fitting Material 316/316L Stainless Steel
- Tube Size 1/2"
- Fitting Connection Type Hose x NPT
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4321002056
- Zoro # G6800162
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Tube Size | 1/2" |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2" |
Details
Specific Fitting Shape | King Nipple |
Pipe Fitting Material | 316/316L Stainless Steel |
Fitting Connection Type | Hose x NPT |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Item | King Nipple |
Pipe Fitting Connection Type | Hose x NPT |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Specific Pipe Fitting Shape | King Nipple |
Description
Hose X Thrd King Nipple,316,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIDENT HOSE PVC Blue Transparent Cover<BR>3/4" x 50Ft (165-0346)
- ANVIL 4" Female NPT Malleable Iron Hex Locknut Class 150 (0318913845)
- MAID-O-MIST Jacobus #6 1/8" Angle (Jacobus #6 1/8" Angle)
- ZORO SELECT Galv.Nipple, Seamless, 1/4XCLOSE (793LT6)
- SMITH-COOPER Hose X Thrd King Nipple, 316, 3/4" (4321002058)
- SMITH-COOPER Hose X Thrd King Nipple, 316, 3" (4321002070)
- SMITH-COOPER Hose X Thrd King Nipple, 316, 2" (4321002066)
- SMITH-COOPER Socket Weld Tee, 150lb, 316, 1" (4381050020)
- SMITH-COOPER Thrd Cap, 3M, 304/L, 1" (4307000016)
- SMITH-COOPER Hex Bushing 2"X1-1/2" Ss (4638101150)
- PARKER 1/2" FNPT 316 SS 90 Degree Elbow (8-8 FE-SS)
- Smith-Cooper Fittings