Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Hose X Thrd King Nipple, 316, 1"
Mfr # 4321002060
Zoro # G6800147
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape King Nipple
- Pipe Fitting Material 316/316L Stainless Steel
- Tube Size 1"
- Fitting Connection Type Hose x NPT
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4321002060
- Zoro # G6800147
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Tube Size | 1" |
Pipe Size | 1" |
Pipe Size (Fittings) | 1" |
Details
Specific Fitting Shape | King Nipple |
Pipe Fitting Material | 316/316L Stainless Steel |
Fitting Connection Type | Hose x NPT |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Item | King Nipple |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Pipe Fitting Connection Type | Hose x NPT |
Specific Pipe Fitting Shape | King Nipple |
Description
Hose X Thrd King Nipple,316,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW Double Offset for Tubular Drain Applications, 17GA Brass 1-1/2"x12" (42212)
- CANTEX CAP SERV ENTR PVC 3/4 in. by THOMAS & BETTS MfrPartNo (5133591U)
- DIXON Cam and Groove Coupling, 1-1/2", 2", Alum (2015-D-AL)
- ZORO SELECT 1-1/2" x 2-1/2" Black Pipe Nipple Sch 160 (82803)
- SMITH-COOPER Hose X Thrd King Nipple, 316, 1/2" (4321002056)
- SMITH-COOPER Hose X Thrd King Nipple, 316, 1-1/4" (4321002062)
- SMITH-COOPER Hose X Thrd King Nipple, 316, 2-1/2" (4321002068)
- SMITH-COOPER Hose X Thrd King Nipple, 316, 3/4" (4321002058)
- SMITH-COOPER Socket Weld Union, 150lb, 304 2" (4381049050)
- SMITH-COOPER Thrd Union, 3M, 316/L, 1-1/2" (4307002270)
- ZORO SELECT Reducing Tee, 304 SS, 4 x 4 x 2", Buttweld (4381018230)
- Smith-Cooper Stainless Steel Pipe Fittings