Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Hex Nipple, 316, 3/8"
Mfr # 4321002004
Zoro # G6799937
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Nipple
- Pipe Fitting Material 316/316L Stainless Steel
- Fitting Connection Type NPT
- Basic Pipe Fitting Shape NIpple
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4321002004
- Zoro # G6799937
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Pipe Size | 3/8" |
Details
Specific Fitting Shape | Hex Nipple |
Pipe Fitting Material | 316/316L Stainless Steel |
Fitting Connection Type | NPT |
Basic Pipe Fitting Shape | NIpple |
Basic Pipe Fitting Material | Metal |
Item | Hex Nipple |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Pipe Fitting Connection Type | NPT |
Specific Pipe Fitting Shape | Hex Nipple |
Description
Hex Nipple,316,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Union, 3/8 in Tube Size, Brass, Silver (3606 60 00)
- SANI-LAV Wall Mount, 2 Hole, Battery Sensor, Stainless, Wash Station (54WBL-0.5)
- SMITH-COOPER Hex Bushing, Forged, 3000, 3/8X1/8" (4308000602)
- RIDGID MegaPress(R) Jaw Kit, 27" L x 9-1/2" H (60638)
- SMITH-COOPER Hex Nipple, 316, 1/4" (4321002002)
- SMITH-COOPER Hex Nipple, 316, 1" (4321002010)
- SMITH-COOPER Hex Nipple, 316, 1-1/2" (4321002014)
- SMITH-COOPER SW Insert, 3M, 316/L, 1X3/4" (4307005632)
- SMITH-COOPER Socket Weld Union, 150lb, 304 3/4" (4381049010)
- SMITH-COOPER Thrd 90 ELL, 3M, 304/L, 2-1/2" (4307000118)
- ZORO SELECT Elbow, 45 deg, 1", 150,304, Thrd Heavy (4381030850)
- Smith-Cooper Stainless Steel Pipe Fittings