Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Hex Nipple, 316, 2"
Mfr # 4321002016
Zoro # G6800007
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Nipple
- Pipe Fitting Material 316/316L Stainless Steel
- Fitting Connection Type NPT
- Basic Pipe Fitting Shape NIpple
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4321002016
- Zoro # G6800007
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Pipe Size | 2" |
Details
Specific Fitting Shape | Hex Nipple |
Pipe Fitting Material | 316/316L Stainless Steel |
Fitting Connection Type | NPT |
Basic Pipe Fitting Shape | NIpple |
Basic Pipe Fitting Material | Metal |
Item | Hex Nipple |
Specific Pipe Fitting Shape | Hex Nipple |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Pipe Fitting Connection Type | NPT |
Description
Hex Nipple,316,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" GALV. 90 STREET ELBOW (352-043C)
- ANVIL Round Cap, Forged Steel, 1 in, Female NPT (0361502859)
- BK RESOURCES Foot Valve Assembly, O.C. Dual Pedals, Chrome Plated (BKFV-G)
- K-FLEX USA 4-1/8" x 1-27/64" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100418)
- SMITH-COOPER Hex Nipple, 316, 3/4" (4321002008)
- SMITH-COOPER Hex Nipple, 316, 1" (4321002010)
- SMITH-COOPER Hex Nipple, 316, 1-1/4" (4321002012)
- SMITH-COOPER Thrd Union, 3M, 304/L, 3" (4307000978)
- SMITH-COOPER Socket Weld Red Coup., 150lb, 316, 1-1/2X1" (4381049860)
- SMITH-COOPER Socket Weld Tee, 150lb, 316, 3" (4381050070)
- ZORO SELECT 1-1/2" x 1/2" MSW x FNPT 316 SS Adapter (2963009318)
- Smith-Cooper Fittings