Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Hex Nipple, 316, 1/8"
Mfr # 4321002000
Zoro # G6799952
product price: $3.19
/ea
Sold in multiples of 2 for $6.38
$6.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Nipple
- Pipe Fitting Material 316/316L Stainless Steel
- Fitting Connection Type NPT
- Basic Pipe Fitting Shape NIpple
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4321002000
- Zoro # G6799952
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Pipe Size (Fittings) | 1/8" |
Pipe Size | 1/8" |
Details
Specific Fitting Shape | Hex Nipple |
Pipe Fitting Material | 316/316L Stainless Steel |
Fitting Connection Type | NPT |
Basic Pipe Fitting Shape | NIpple |
Basic Pipe Fitting Material | Metal |
Item | Hex Nipple |
Pipe Fitting Connection Type | NPT |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Specific Pipe Fitting Shape | Hex Nipple |
Description
Hex Nipple,316,1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Super HE 7.5 GPM 160K BTU Natural Gas Interior Tankless Water Heater (RUCS75IN)
- T&S BRASS Cold Index 4" Wrist Blade Handle, Chrome Plated Brass (B-WH4C)
- B & K 1 BRS Pex Ball Valve (107-345NL)
- ISPRING 6Stage Alkaline Reverse Osmosis System NSF Certified (RCC7AK)
- SMITH-COOPER Hex Nipple, 316, 1/4" (4321002002)
- SMITH-COOPER Hose X Thrd King Nipple, 316, 3/4" (4321002058)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1/4X1/8" (4307000200)
- SMITH-COOPER Socket Weld 90 ELL, 150lb, 316, 2" (4381049450)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 3/4X3/8" (4307000216)
- SMITH-COOPER Reducing Hex Nipple, 316/L 3/4X1/2" (4321004030)
- LEGEND VALVE 2 " SS304 TEE (404-108)
- Smith-Cooper Stainless Steel Pipe Fittings