Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Hex Nipple, 316, 1-1/2"
Mfr # 4321002014
Zoro # G6799970
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Nipple
- Pipe Fitting Material 316/316L Stainless Steel
- Fitting Connection Type NPT
- Basic Pipe Fitting Shape NIpple
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4321002014
- Zoro # G6799970
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Details
Specific Fitting Shape | Hex Nipple |
Pipe Fitting Material | 316/316L Stainless Steel |
Fitting Connection Type | NPT |
Basic Pipe Fitting Shape | NIpple |
Basic Pipe Fitting Material | Metal |
Item | Hex Nipple |
Specific Pipe Fitting Shape | Hex Nipple |
Pipe Fitting Connection Type | NPT |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Description
Hex Nipple,316,1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 90 Elbow, Steel, 2" Pipe Size, 1000 PSI (2 DD-S)
- CONTINENTAL Chemical Hose Assembly, 1" ID x 20 ft. (CHX100-20CE-G)
- SHARKBITE Closest F Cnnctr 7/8X1/2 (25658)
- ZORO SELECT 1-1/4 " Dia., Polypropylene, White/Plastic Finish, Lavatory, P-Trap (1PNX5)
- SMITH-COOPER Hex Nipple, 316, 1/4" (4321002002)
- SMITH-COOPER Hex Nipple, 316, 2" (4321002016)
- SMITH-COOPER Hex Nipple, 316, 3/8" (4321002004)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 2X1-1/4" (4307000266)
- SMITH-COOPER SW Cap, 3M, 316/L, 1-1/2" (4307005324)
- SMITH-COOPER Socket Weld Red Coup., 150lb, 304 2X1-1/2" (4381048470)
- ZORO SELECT 1" FNPT 316 SS 90 Degree Elbow, Max. Pressure: 300 psi (609E111N010)
- Smith-Cooper Fittings