Shop All Galvanized Pipe Fittings
Smith-Cooper
Hex Bushing, Galvanized, 150lb, 5X2"
Mfr # 4316010912
Zoro # G6779007
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
- Pipe Size - Pipe Fitting 5" x 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4316010912
- Zoro # G6779007
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 5" x 2" |
Details
Item | Hex Bushing,Galvanized,150lb,5X2" |
Specific Fitting Shape | Hex Bushing |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Description
Hex Bushing,Galvanized,150lb,5X2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE PEX BEND SUPPORT 1/2"" (23050)
- PARKER 1/2" x 3/8" A-LOK Brass Reducing Union (8RU6-B)
- RINNAI 2/4 Condensing Vertical Starter Adapter (227412NPP)
- KOHLER Service Kit, Slim M24 Stream Shaper (So) (1234792)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 2-1/2X1-1/4 (4316010874)
- SMITH-COOPER Cap, Galvanized, 150lb, 3" (4316010320)
- SMITH-COOPER Cross, Galvanized, 150lb, 3" (4316012720)
- SMITH-COOPER Union, Galvanized, 150lb, 2-1/2" (4316012618)
- SMITH-COOPER Reducing Tee, Galvanized, 150lb, 4X2" (4316011994)
- SMITH-COOPER Floor Flange, Galvanized, 150lb, 4" (4316010768)
- ANVIL Hex Bushing, Forged Steel, 1/2 x 1/4 in (0361309347)
- Smith-Cooper Galvanized Pipe Fittings