Shop All Galvanized Pipe Fittings
Smith-Cooper
Hex Bushing, Galvanized, 150lb, 4X3-1/2"
Mfr # 4316010910
Zoro # G6779013
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
- Pipe Size - Pipe Fitting 4" x 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4316010910
- Zoro # G6779013
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" x 3-1/2" |
Details
Item | Hex Bushing,Galvanized,150lb,4X3-1/2" |
Specific Fitting Shape | Hex Bushing |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Description
Hex Bushing,Galvanized,150lb,4X3-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER High Pressure Hose (58959)
- KIBI Circular 4-Piece Bathroom Hardware Set (C-KBA14-4CH)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 840 Micron, 2-1/2" O.D., 9 7/8 in H (SF840-9.8BC444DB-75)
- ZORO SELECT 1-1/4" MNPT x 6 ft. TBE Black Pipe Sch 80 (90723)
- SMITH-COOPER Tee, Galvanized, 150lb, 3" (4316012520)
- SMITH-COOPER Cap, Galvanized, 150lb, 2-1/2" (4316010318)
- SMITH-COOPER Street 45, Galvanized, 150lb, 4" (4316012322)
- SMITH-COOPER Cap Malleable Galv 3In (511-410BC)
- SMITH-COOPER Cap, Galvanized, 150lb, 3" (4316010320)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 3X3/4" (4316010882)
- WORLDWIDE SOURCING Coupling Merchant Galv 1/2 (PPGSC-15)
- Smith-Cooper Fittings