Shop All Galvanized Pipe Fittings
Smith-Cooper
Hex Bushing, Galvanized, 150lb, 4X2"
Mfr # 4316010904
Zoro # G6778919
original price:
$47.25
51% off
new price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
- Pipe Size - Pipe Fitting 4" x 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4316010904
- Zoro # G6778919
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" x 2" |
Details
Item | Hex Bushing,Galvanized,150lb,4X2" |
Specific Fitting Shape | Hex Bushing |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Description
Hex Bushing,Galvanized,150lb,4X2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Toilet Seat, With Cover, Plastic, Round, White (K-4639-0)
- ZORO SELECT Plug, Polypropylene, 2", Schedule 80, 300 psi Max Pressure (PLUG200)
- LEGEND VALVE 1/2" BLACK MERCHANT COUPLING (350-703)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1-1/4" x 1" Pipe Size (1VFZ6)
- SMITH-COOPER Pipe Nipple Galv 3X3 In (570-030BC)
- SMITH-COOPER Cross, Galvanized, 150lb, 3" (4316012720)
- SMITH-COOPER Elbow 90, Galvanized, 150lb, 3" (4316010520)
- SMITH-COOPER Coupling, Galvanized, 150lb, 6" (4316010428)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 2-1/2X1-1/4 (4316010874)
- SMITH-COOPER Cap Malleable Galv 3In (511-410BC)
- B & K STZ Industries 1/2 in. FIP each X 1/2 in. D FIP Galvanized Malleable Iron 45 Degree Elbow (311UPE45-12)
- Smith-Cooper Galvanized Pipe Fittings