Shop All Galvanized Pipe Fittings
Smith-Cooper
Hex Bushing, Galvanized, 150lb, 4X1-1/4"
Mfr # 4316010900
Zoro # G6778952
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
- Pipe Size - Pipe Fitting 4" x 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4316010900
- Zoro # G6778952
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" x 1-1/4" |
Details
Item | Hex Bushing,Galvanized,150lb,4X1-1/4" |
Specific Fitting Shape | Hex Bushing |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Description
Hex Bushing,Galvanized,150lb,4X1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 1" Flanged Stainless Steel Ball Valve Inline (BVF2RF2FSSRGSL-100)
- ZORO SELECT EZ-Riser Ceiling or Wall Rod Hanger Plate, Copper (365M0037CP)
- KINGSTON BRASS DLL3182 Bath Tub Drain with Overflow (DLL3182)
- AQUATROL Safety Valve, 150 psi, 1 MNPT x 1 FNPT (560EE1M1A1-150)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 3X2" (819908286)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 3X3/4" (4316010882)
- SMITH-COOPER Cap, Galvanized, 150lb, 5" (4316010324)
- SMITH-COOPER Floor Flange, Galvanized, 150lb, 2-1/2" (4316010764)
- SMITH-COOPER Tee, Galvanized, 150lb, 3" (4316012520)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 5X3" (4316010914)
- ZORO SELECT 3/4" x 3/8" FNPT Galvanized Reducer (5P932)
- Smith-Cooper Galvanized Pipe Fittings