Shop All Galvanized Pipe Fittings
Smith-Cooper
Hex Bushing, Galvanized, 150lb, 3X2"
Mfr # 819908286
Zoro # G6778943
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
- Pipe Size - Pipe Fitting 3" x 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 819908286
- Zoro # G6778943
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 2" |
Details
Item | Hex Bushing,Galvanized,150lb,3X2" |
Specific Fitting Shape | Hex Bushing |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Description
Hex Bushing,Galvanized,150lb,3X2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Coupling, FNPT x FNPT, 1 in x 1/2 in Pipe Size (830-130)
- ZORO SELECT Tubing, 1/4 I.D., 50 ft., Clear, Flexible (410610-5711G)
- LEGEND VALVE 1-1/4 X 1 BLACK RED. COUPLING (350-537)
- ANVIL Swivel Loop Hanger, Adj, Tube 1/2-1 1/4 In (0500406889)
- SMITH-COOPER Cap, Galvanized, 150lb, 6" (4316010326)
- SMITH-COOPER Elbow 45, Galvanized, 150lb, 2-1/2" (4316010668)
- SMITH-COOPER Reducing Tee, Galvanized, 150lb, 4X2" (4316011994)
- SMITH-COOPER Union, Galvanized, 150lb, 2-1/2" (4316012618)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 3X3/4" (4316010882)
- SMITH-COOPER Square Plug, Galvanized, 150lb, 2-1/2" (4316012418)
- ZORO SELECT 2" MNPT x 1-1/2" FNPT Galvanized Hex Bushing (511-987HN)
- Smith-Cooper Galvanized Pipe Fittings