Shop All Galvanized Pipe Fittings
Smith-Cooper
Hex Bushing, Galvanized, 150lb, 3X1-1/2"
Mfr # 4316010888
Zoro # G6778867
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
- Pipe Size - Pipe Fitting 3" x 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4316010888
- Zoro # G6778867
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 1-1/2" |
Details
Item | Hex Bushing,Galvanized,150lb,3X1-1/2" |
Specific Fitting Shape | Hex Bushing |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Description
Hex Bushing,Galvanized,150lb,3X1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/2" Female NPT x Female NPT Black Forged Steel Half Coupling Class 3000 (0361167802)
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 125psi (6010DCM01-KM-125)
- SANI-LAV Double Foot Pedal Valve, 1/2 In NPT (105L)
- SMITH-COOPER Socket Weld 90 ELL, 150lb, 316, 2" (4381049450)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 2-1/2X1-1/4 (4316010874)
- SMITH-COOPER Cap, Galvanized, 150lb, 4" (4316010322)
- SMITH-COOPER Square Plug, Galvanized, 150lb, 2-1/2" (4316012418)
- SMITH-COOPER Reducing Tee, Galvanized, 150lb, 4X2" (4316011994)
- SMITH-COOPER Cap, Galvanized, 150lb, 2-1/2" (4316010318)
- SMITH-COOPER Cap Malleable Galv 3In (511-410BC)
- ANVIL BUSHING HEX 1X1/2"" GALV (8700130803)
- Smith-Cooper Galvanized Pipe Fittings