Shop All Galvanized Pipe Fittings
Smith-Cooper
Hex Bushing, Galvanized, 150lb, 3-1/2X3"
Mfr # 4316010894
Zoro # G6778891
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
- Pipe Size - Pipe Fitting 3-1/2" x 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4316010894
- Zoro # G6778891
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3-1/2" x 3" |
Details
Item | Hex Bushing,Galvanized,150lb,3-1/2X3" |
Specific Fitting Shape | Hex Bushing |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Description
Hex Bushing,Galvanized,150lb,3-1/2X3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 100 gal., 120V AC (G100-200)
- THRIFCO PLUMBING 1-1/2 Inch ABS P-Trap with Cleanout and Solvent Joint (6793231)
- LASCO FITTINGS Elbow Insert 1.5X1.25Fpt (1407212RMC)
- ZORO SELECT 1/2" FNPT SS Threaded Cap (4307000010)
- SMITH-COOPER Cap Malleable Galv 3In (511-410BC)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 4X2-1/2" (4316010906)
- SMITH-COOPER Reducing Coupling, Galvanized, 150lb, 6X4" (4316011302)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 2-1/2X2" (4316010878)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 3X3/4" (4316010882)
- SMITH-COOPER Elbow 90, Galvanized, 150lb, 3" (4316010520)
- ZORO SELECT 1-1/2" x 1-1/2" x 1/2" FNPT Galvanized Reducing Tee (0811046010)
- Smith-Cooper Fittings