Shop All Galvanized Pipe Fittings
Smith-Cooper
Hex Bushing, Galvanized, 150lb, 2-1/2X1/2"
Mfr # 4316010868
Zoro # G6778928
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
- Pipe Size - Pipe Fitting 2-1/2" x 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4316010868
- Zoro # G6778928
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" x 1/2" |
Details
Item | Hex Bushing,Galvanized,150lb,2-1/2X1/2" |
Specific Fitting Shape | Hex Bushing |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Description
Hex Bushing,Galvanized,150lb,2-1/2X1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFI BRAND White 30 inch x 18 inch Fireclay Undermount / Drop In Fireclay Kitchen Sink (ABF3018UD-W)
- RINNAI Cascade Harness 3M Condensing Next Gen (REU-CSA-C1)
- KOHLER Replacement Screw, 1-1/4 in (76044)
- CHICAGO FAUCET Braided Hose Kit (240.693.AB.1)
- SMITH-COOPER Reducing Coupling, Galvanized, 150lb, 3X1" (4316011272)
- SMITH-COOPER Elbow 45, Galvanized, 150lb, 2-1/2" (4316010668)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 3X1/2" (4316010880)
- SMITH-COOPER Coupling, Galvanized, 150lb, 6" (4316010428)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 6X4" (4316010924)
- SMITH-COOPER Reducing Tee, Galvanized, 150lb, 4X2" (4316011994)
- LEGEND VALVE 2" GALV. SQUARE HEAD PLUG (352-408C)
- Smith-Cooper Fittings